Beli holder fuse di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Schneider Electric Fuse-Disconnector Acti 9 STI (Pemutus Sekering)atribut:
- Device Short Name: STI
- Product or Component Type: Fuse-Disconnector
- [In] Rated Current (A): 10
- Product Name: Acti 9 STI
- Range: Acti 9
- TDK-Lambda Noise Filter EMC Filter (Filter EMI)atribut:
- Derating Start Temperature (°C): 55
- Leakage Current (mA): 1 or less (DC250V/60Hz)
- Operating Temperature Range (°C): -25 to +85
- Rated Voltage (V): AC/DC250
- Temperature rise: 30
- Mitsubishi Electric Radio Noise Filter (Peredam Frekuensi)atribut:
- Applicable to: E700, F700PJ, D700, V500
- Approximate mass (kg): 0.1
- TDK-Lambda Noise Filter RSEN Seriesatribut:
- For use with: Single Phase Power Supply
- Mounting Style: Through Hole
- Accessory Type: Single Phase Filter
- Standards Met: CSA C22.2 No.8 File No. 208777, EN 60939 Licence Ref. No. SE/07115-2, RoHL Compliant, UL 1283 File No. E62388
- TDK-Lambda Noise Filter RSHN Seriesatribut:
- Rated Current (A): 10
- Rated Voltage (V): [AC / DC] 500
- Operating Temperature Range (°C): -25 to +85
- Mounting Type: Panel Mount
- Number of Phases: 3
- Termination Style: Screw
- TDK (TDK-Lambda) Noise Filter (Peredam Frekuensi)atribut:
- Insulation Resistance (MΩ): 100min.[DC500V/1min]
- Leakage Current: 1mA max. [DC250V/60Hz]
- Rated Voltage (V): [AC/DC] 250
- Type: High attenuation low leakage three-phase filter (low profile)
- Withstand Voltage: AC2000, 60sec [line - earth]
- ESCO Automotive Fuse Mini Flat Holder Waterproof Type 30A (Sekering Otomotif)atribut:
- Material: PVC
- AS ONE Part Number: 64-7916-09
- Rated Voltage: 30A or less, DC12360W or less
- Wire Diameter (sq): 3
- Fort Rumah Sekering Panel MountingDeskripsi:Panel Mounting Fuse Holder without fuse glassatribut:
- Pole : 1
- Mitsubishi Electric Thermal Relay Ms-T Seriesatribut:
- Auxiliary Contact: 1a1b
- OMRON Noise Filter (Filter Listrik Panel)Deskripsi:Minimal effort and space to reduce noise and surge Safer reduction of electric shock riskatribut:
- Rated Voltage (V): AC250, DC250
- GAE Cylindrical Fuse Base (Dudukan Sekring)Deskripsi:After the plastic-injected case is equipped with contacts and fuse links, the bases are formed by welding or riveting both capable of being multi-phase structured. One is installed with fuse links of the according size. The other is a permanent open contacts with double breaking points. The whole base unit can cut the power. RT18 bases are all DIN rail installed.Design FeaturesAfter the plastic-injected case is equipped with contacts and fuse links, the bases are formed by welding or riveting both capable of being multi-phase structured.One is installed with fuse links of the according size. The other is a permanent open contacts with double breaking points. The whole base unit can cut the power. RT18 bases are all DIN rail installed.ApplicationsThese fuse holders are supporters for fuses with size 10.3 x 38. They are capable of working under heat caused by rated current and expected short impacting current up to 100KA. It can also function as a fuse disconnecting switch by multiphase combination.Rated insulate voltage up to 500 V; Working requency 50Hz AC; Conventional free air thermal current 32A;Compliant with GB13539.1, GB13539.2, GB13539.6, GB14048.3 and IEC269-1, IEC269-2, IEC269-2-1, IEC947-3.atribut:
- Ampere (A): 32
- Size: RT18 (10.3x38)
- Poles: 1
- Material of Base: Plastic
- Installed: DIN Rail
- Dimension A1 (mm): 79
- Dimension B (mm): 18
- Dimension H1 (mm): 61
- Dimension H2 (mm): 80
- Dimensions a2 (mm): 81
- Sato Parts Fuse Holder Width Typeatribut:
- Rating: 250V-10A
- OMRON Sysdrive Inverter JX Series/MX Series/RX Series Noise Filter For EmcDeskripsi:This is a stand-alone option used to comply with EC directive EMC directive. Select according to the inverter type.
- TDK (TDK-Lambda) Lambda Noise Filter for Single Phase Power Supply Accessories RPE-2003atribut:
- ROHS Directive (Corresponding to 10 Substances): Correspondence
- Fort Fuse with Fuse Glass (Sekering Kubur)atribut:
- Ampere (A): 10
- Chint Base Fuse Holder 32Aatribut:
- Dimensions (mm): 10x38
- Model of Fuse: RT14-20, RT28-32
- Current (A): 2, 4, 6, 8, 10, 16, 20, 25, 32
- EWIG Fuse Holderatribut:
- Size (mm): 10x38
Daftar Harga holder fuse Terbaru October 2026
| DV Fuse & Fuse Holder | Rp72.900 |
| Schneider Electric Acti9 iEM3000 Series Current Transformer Tropicalised (Trafo Arus Tropikal) | Rp509.900 |
| Schneider Electric Fuse-Disconnector Acti 9 STI (Pemutus Sekering) | Rp129.900 |
| TDK-Lambda Noise Filter EMC Filter (Filter EMI) | Rp369.900 |
| Mitsubishi Electric Radio Noise Filter (Peredam Frekuensi) | Rp2.799.900 |
| TDK-Lambda Noise Filter RSEN Series | Rp359.900 |
| TDK-Lambda Noise Filter RSHN Series | Rp769.900 |
| TDK (TDK-Lambda) Noise Filter (Peredam Frekuensi) | Rp4.999.900 |
| ESCO Automotive Fuse Mini Flat Holder Waterproof Type 30A (Sekering Otomotif) | Rp189.900 |
| Fort Rumah Sekering Panel Mounting | Rp31.900 |
Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)




















































































































































/o5P103108869-18.jpg)
/h3P103103615-12.jpg)
/3lP111481129-1.jpg)
/k5P105912725-1.jpg)


%20Noise%20Filter%20(Peredam%20Frekuensi)/beP112465410-1.jpg)
/ndP110335841-1.jpg)


/gcP106909588-1.jpg)
/nsP108909856-1.jpg)



%20Lambda%20Noise%20Filter%20for%20Single%20Phase%20Power%20Supply%20Accessories%20RPE-2003/0vP112464031-1.jpg)
/4lP103844165-2.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)